ReciprocatingSawKit, 0.625inL, 12VDC

  • Mfr # 2520-21XC, 49-22-5640

  • Zoro # G715891167


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Standards
UL Listed
Tool Weight
4.1 lb
Stroke Type
Straight
Application
General Purpose
Stroke Length
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2520-21XC, 49-22-5640
Zoro #
G715891167
UPC #
045242318834
Country of Origin
Multiple

Dimensions

Stroke Length
5/8 in
Overall Length
13 1/4 in

Details

Standards
UL Listed
Tool Weight
4.1 lb
Item
Reciprocating Saw Kit
Stroke Type
Straight
Application
General Purpose
Tool Style
Compact
Features
Brushless Motor, Compact Design, Dual Gear Counter Balance to Reduce Vibration, LED Light, One-Handed, QUIK-LOK(TM) Blade Clamp
Handle Type
Pistol Grip
Includes
Contractor Bag, (1) Charger, (1) Battery, Saw Blades
Power Source
Cordless
Voltage
12 V DC
Battery Capacity
4.0 Ah
Includes Battery
Battery Included
Battery Chemistry
Li-Ion
Stroke Rate - Minimum
0
Includes Case
Case Included
Number of Batteries Included
1
Includes Adjustable Shoe
Shoe Not Adjustable
Battery Type
Pouch
Stroke Rate - Maximum
3,000
Speed Control
Variable
Includes Pivoting Head
Pivoting Head Not Included
7 Combo Manufacturing Model Number
49-22-5640
Includes Vibration Reduction
Vibration Reduction Included
Blade Shank Type
Universal
Tool Series
M12 FUEL(TM)
Battery Manufacturing Model Number
48-11-2440
Wireless Tool Tracking
No
Charger Manufacturing Model Number
48-59-2401
Battery Series
M12(TM) REDLITHIUM(TM)
Motor Type
Brushless
Number of Chargers Included
1
Battery Platform
M12(TM)
Shoe Material
Reinforced Nylon
Product Type
Reciprocating Saw
7 Combo Product Type
22pc Packout Blade Set

Description

Reciprocating Saw Kit, Cordless, Tool Style Compact, Shoe Material Reinforced Nylon, Stroke Length 5/8 in, Stroke Type Straight, Tool Weight 4.1 lb, Wireless Tool Tracking No, Voltage 12 V DC, Battery Series M12(TM) REDLITHIUM(TM), Number of Batteries Included 1, Battery Capacity 4.0 Ah, Blade Shank Type Universal, Includes Contractor Bag, (1) Charger, (1) Battery, Saw Blades

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.