Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

REDLITHIUM USB Green Cross Line Laser

  • Mfr # 3521-21

  • Zoro # G000829691


product price: $299.00
/ea
Free Shipping & Returns

Key Features

Color
Red
Features
2 Year Tool Warranty
Accuracy
+/- 1/8" @ 33 ft
Thread Size
1/4"-20
Power Source
(1) REDLITHIUM USB Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3521-21
Zoro #
G000829691
UPC #
045242568284
Country of Origin
China

Dimensions

Thread Size
1/4"-20
Overall Length
6 in
Overall Width
3 1/2 in
Overall Height
5 in
Tripod Thread Size
1/4"-20
Overall Depth
6 in

Details

Item
Cross Laser
Color
Red
Features
2 Year Tool Warranty
Accuracy
+/- 1/8" @ 33 ft
Power Source
(1) REDLITHIUM USB Battery
Construction
Glass Filled Nylon; Rubber; Steel
For Use With
56LA68, Mfr 48-35-1111 Laser Target
Application
Leveling and Layout
Includes
3 ft Heavy Duty USB Cord, Blow Molded Case, REDLITHIUM(TM) USB Battery, Wall Charger
Characteristics
100 ft Range, 8+ Hour Runtime, High Intensity Green Laser, Self Leveling
Type
Cross Line Laser
Material
Plastic
Voltage
4V DC
Accessory Type
Cross Line Laser
Compatible with Level Type
Laser Levels
Number of Pieces
4
Compatible with Manufacturer Model Number
48-35-1111
Compatible with Mfr. Model No.
48-35-1111
For Use with Mfr Model Number
48-35-1111

Description

Cross Laser, Accuracy +/- 1/8 In. @ 33 ft, Features 2 Year Tool Warranty, Includes 3 ft Heavy Duty USB Cord, Blow Molded Case, REDLITHIUM(TM) USB Battery, Wall Charger

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.