REDLITHIUM USB ROVER Pivoting Flood Light + 48" REDSTICK Digital Level w/PINPOINT Measurement

  • Mfr # MLDIG48, 2114-21

  • Zoro # G4067755


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Type
Digital
Range (Ft.)
0 to 90
Application
For Leveling
Length (In.)
48 in
Dimensions (In.)
48 L x 1.4 W x 2.75 H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLDIG48, 2114-21
Zoro #
G4067755
UPC #
-
Country of Origin
Multiple

Dimensions

Length (In.)
48 in
Dimensions (In.)
48 L x 1.4 W x 2.75 H
Overall Height
2 3/4 in
Overall Width
1 3/8 in
Overall Length
48 in
Battery Size
4V

Details

Item
Digital Level
Type
Digital
Range (Ft.)
0 to 90
Application
For Leveling
Characteristics
Full Color, High Resolution
Operating Temp. (F)
14 Degrees to 122 Degrees
Power Source
4V Lithium Battery
Preset Angle (Deg.)
0 Degrees
Accuracy
0.03 Degrees for 0 Degrees and 90 Degrees , All Other Angles: 0.1 Degrees
Visual/Audible Indicators
Yes
Includes
USB Cable, Charger
Use Location
Outdoor
Display Type
LED
Frame Material
Aluminum
Level Indicators
Audible, Visual
End Cap Type
Removable End Caps
Measurement Functions
Level
Standards
IP54, IP65
Preset Angles
0 Degrees
Operating Temperature - Maximum
122 Degrees F
Includes Batteries
Batteries Included
Accuracy - 0 and 90
+/-0.03 Degrees
Operating Temperature - Minimum
14 Degrees F
Features
Pinpoint(TM) Measurement Technology Provides Layers of Information to Include Numeric, Graphic, Color and Audio for Advanced Readability, Powered by Redlithium(TM) USB Rechargeable Battery, Simple Menu Selection for Quick Set-Up: Mode, Sensitivity, Tolerance, Power & Language, Tolerance can be Adjusted for Precision, Standard & Rough-In Work, Wide Durable Handles for Comfort and Portability
Accuracy - Other Angles
+/-0.10 Degrees

Description

Digital Level, Accuracy - Other Angles +/-0.10 Degrees , Overall Length 48 in, Battery Size 4V, Includes Batteries Batteries Included, Accuracy - 0 and 90 +/-0.03 Degrees , Frame Material Aluminum, Preset Angles 0 Degrees , Display Type LED, End Cap Type Removable End Caps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.