Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Camera Head Kit, 1.5 in L

  • Mfr # 48-53-3322

  • Zoro # G016078441


product price: $1,299.99
/ea
Free Shipping & Returns

Key Features

Cable Type
Flexible Push Cable
Compatible Manufacturer Model Number
48-53-3319, 48-53-3321
Includes
Replacement Camera Head
Camera Type
High Flex Compact Inspection Camera
Overall Height
0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-53-3322
Zoro #
G016078441
UPC #
045242314027
Country of Origin
China

Dimensions

Overall Height
0.08 in
Overall Width
0.98 in
Overall Length
1.5 in

Details

Cable Type
Flexible Push Cable
Compatible Manufacturer Model Number
48-53-3319, 48-53-3321
Includes
Replacement Camera Head
Camera Type
High Flex Compact Inspection Camera
Item
Replacement Camera Head Kit
For Use With
High Flex Compact Inspection Camera
Features
Field Serviceable
Material
Stainless Steel

Description

Replacement Camera Head Kit, Product Type Replacement Camera Head Kit, Compatible Manufacturer Model Number 48-53-3319, 48-53-3321, For Use With High Flex Compact Inspection Camera, Cable Type Flexible Push Cable, Features Field Serviceable, Includes Replacement Camera Head, Material Stainless Steel, Overall Height 0.08 in, Overall Length 1.5 in, Overall Width 0.98 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.