Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Camera Head Kit, 1.5 in L

  • Mfr # 48-53-3323

  • Zoro # G216078432


product price: $999.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
For Use With
Ultra Flex Compact Inspection Camera
Camera Type
Ultra Flex Compact Inspection Camera
Cable Type
Flexible Push Cable
Overall Length
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-53-3323
Zoro #
G216078432
UPC #
045242313983
Country of Origin
China

Dimensions

Overall Length
1.5 in
Overall Width
0.98 in
Overall Height
1.06 in

Details

Material
Stainless Steel
For Use With
Ultra Flex Compact Inspection Camera
Camera Type
Ultra Flex Compact Inspection Camera
Cable Type
Flexible Push Cable
Features
Field Serviceable
Compatible Manufacturer Model Number
48-53-3318, 48-53-3320
Includes
Replacement Camera Head
Item
Replacement Camera Head Kit

Description

Replacement Camera Head Kit, Product Type Replacement Camera Head Kit, Compatible Manufacturer Model Number 48-53-3318, 48-53-3320, For Use With Ultra Flex Compact Inspection Camera, Cable Type Flexible Push Cable, Features Field Serviceable, Includes Replacement Camera Head, Material Stainless Steel, Overall Height 1.06 in, Overall Length 1.5 in, Overall Width 0.98 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.