Zoro Homepage

Replacement Camera Kit, 0.31 in H

  • Mfr # 48-53-3155

  • Zoro # G521670239


product price: $499.00
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-53-3155
Zoro #
G521670239
UPC #
045242290000
Country of Origin
China

Description

Replacement Camera Kit, Product Type Replacement Camera Kit, Compatible Manufacturer Model Number 3154-20, 48-53-3154, For Use With Drain Camera with PACKOUT(TM), Camera Diameter 0.7 in, Features Field Serviceable, Material Stainless Steel, Overall Height 0.31 in, Overall Length 0.79 in, Overall Width 11 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.