Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Drum and Push Cable, 3.6 in L

  • Mfr # 48-53-3319

  • Zoro # G316078417


product price: $599.00
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Features
Quick-Release Knob to Easily Connect Drum
Overall Height
13 in
Cable Type
Flexible Push Cable
Compatible Manufacturer Model Number
48-53-3321, 48-53-3322
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-53-3319
Zoro #
G316078417
UPC #
045242313686
Country of Origin
China

Dimensions

Overall Height
13 in
Overall Length
3.6 in
Overall Width
13 in

Details

Material
Plastic
Features
Quick-Release Knob to Easily Connect Drum
Cable Type
Flexible Push Cable
Compatible Manufacturer Model Number
48-53-3321, 48-53-3322
Item
Replacement Drum and Push Cable
Includes
Flexible Push Cable
For Use With
High Flex Compact Inspection Camera
Camera Type
High Flex Compact Inspection Camera

Description

Replacement Drum and Push Cable, Product Type Replacement Drum and Push Cable, Compatible Manufacturer Model Number 48-53-3321, 48-53-3322, For Use With High Flex Compact Inspection Camera, Cable Type Flexible Push Cable, Features Quick-Release Knob to Easily Connect Drum, Includes Flexible Push Cable, Material Plastic, Overall Height 13 in, Overall Length 3.6 in, Overall Width 13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.