Zoro Homepage

Replacement Spring, 9.2 in L

  • Mfr # 48-53-3320

  • Zoro # G516078446


product price: $299.99
/ea
Free Shipping & Returns

Key Features

For Use With
Ultra Flex Compact Inspection Camera
Includes
Sonde
Overall Length
9.2 in
Compatible Manufacturer Model Number
48-53-3318, 48-53-3323
Features
Field Serviceable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-53-3320
Zoro #
G516078446
UPC #
045242313693
Country of Origin
China

Dimensions

Overall Length
9.2 in
Overall Height
0.98 in
Overall Width
0.98 in

Details

For Use With
Ultra Flex Compact Inspection Camera
Includes
Sonde
Compatible Manufacturer Model Number
48-53-3318, 48-53-3323
Features
Field Serviceable
Material
Stainless Steel
Cable Type
Flexible Push Cable
Camera Type
Ultra Flex Compact Inspection Camera
Item
Replacement Spring

Description

Replacement Spring, Product Type Replacement Spring, Compatible Manufacturer Model Number 48-53-3318, 48-53-3323, For Use With Ultra Flex Compact Inspection Camera, Cable Type Flexible Push Cable, Features Field Serviceable, Includes Sonde, Material Stainless Steel, Overall Height 0.98 in, Overall Length 9.2 in, Overall Width 0.98 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.