Zoro Homepage

Replacement Spring, 9.2 in L

  • Mfr # 48-53-3321

  • Zoro # G616078445


product price: $399.99
/ea
Free Shipping & Returns

Key Features

For Use With
High Flex Compact Inspection Camera
Compatible Manufacturer Model Number
48-53-3319, 48-53-3322
Material
Stainless Steel
Camera Type
High Flex Compact Inspection Camera
Overall Length
9.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-53-3321
Zoro #
G616078445
UPC #
045242313792
Country of Origin
China

Dimensions

Overall Length
9.2 in
Overall Width
0.68 in
Overall Height
0.68 in

Details

For Use With
High Flex Compact Inspection Camera
Compatible Manufacturer Model Number
48-53-3319, 48-53-3322
Material
Stainless Steel
Camera Type
High Flex Compact Inspection Camera
Item
Replacement Spring
Features
Field Serviceable
Includes
Sonde
Cable Type
Flexible Push Cable

Description

Replacement Spring, Product Type Replacement Spring, Compatible Manufacturer Model Number 48-53-3319, 48-53-3322, For Use With High Flex Compact Inspection Camera, Cable Type Flexible Push Cable, Features Field Serviceable, Includes Sonde, Material Stainless Steel, Overall Height 0.68 in, Overall Length 9.2 in, Overall Width 0.68 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.