Milwaukee Tool

Right Cutting Aviation Snips


product price: $14.97
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Overall Length 10 in
  • Material Steel
  • Features Flush Pivot Bolt, Forged Serrated Blades Bolt Lock, Lanyard Hole, One-Handed Metal Lock
  • Number of Pieces 1
See all product information

Product Information

  • Brand Milwaukee Tool
  • MFR # 48-22-4520
  • Zoro # G2770962
  • UPC #
    045242503636
  • Country of Origin Viet Nam
  • Category Snips

Dimensions

Overall Length 10 in
Cutting Length 5 in

Details

Promotion Restriction Not eligible for promotion
Cutting Action Right
Material Steel
Features Flush Pivot Bolt, Forged Serrated Blades Bolt Lock, Lanyard Hole, One-Handed Metal Lock
Number of Pieces 1
Safety Latch Yes
Metal Gauge 22 Mild
Handle Design Ergonomic
Cutting Edge Serrated
Item Aviation Snip
Handle Color Red
Blade Material Steel
Grip Type Ergonomic
Snip Type Aviation Snips
Maximum Sheet Thickness 18 ga, 22 ga
Spring Assist Handle No
Lock Type Bolt Lock
Cutting Capacity 18 ga (Cold Rolled Steel), 22 ga (Stainless Steel)
Cutting Direction Right, Straight
Material Application Cold Rolled Steel, Stainless Steel
Cutting Edge Type Serrated
Grip Material Plastic
Handle Material Plastic
Non-Sparking No

Description

When you need to cut materials like sheet metal, the Milwaukee 48-22-4520 Right Cutting Aviation Snips are a great choice. They have a comfortable grip and provide maximum control. The blades of these snips are forged from high quality steel, making them durable and resistant to corrosion. These snips have an ergonomic handle design that ensures a firm grip for increased comfort and control. With a one handed metal lock, you can open and close the blades with ease. The bolt lock secures the blades when they are closed for added safety. When it comes to aviation snips, this is the tool that will meet your demands in terms of performance and reliability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.