Round File, 8 in L, 3/16" dia., Steel
- Mfr # 49-16-2885
- Zoro # G922378994
product price:Â
$
15.97
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
File Width
11/64 in
File Length without Tang
8 in
File Coarseness
Smooth Cut
Teeth per Inch
51
File Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49-16-2885
- Zoro #
- G922378994
- UPC #
- 045242400577
- Country of Origin
- Germany
- Item
- Round File
- File Coarseness
- Smooth Cut
- Teeth per Inch
- 51
- File Material
- Steel
- Includes Handle
- No
- Face Cut Style
- Single-Cut with Angled Serrations
- Number of Cut Edges
- 1
- File Body Finish
- Natural
- Profile Shape
- Round
- Edge Cut Style
- None
- File Type
- Chainsaw File
Dimensions
- File Width
- 11/64 in
- File Length without Tang
- 8 in
- Thickness
- 11/64 in
- File Diameter
- 11/64 in
Description
Round File for Saw Chain,11/64"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.