Shop MILWAUKEE TOOL
See all product information
Create Account
Round File, 8 in L, 3/16" dia., Steel
- Mfr # 49-16-2886
- Zoro # G522378912
product price:Â
$
15.97
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
File Body Finish
Natural
Profile Shape
Round
Edge Cut Style
None
File Length without Tang
8 in
File Type
Chainsaw File
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49-16-2886
- Zoro #
- G522378912
- UPC #
- 045242400584
- Country of Origin
- Germany
- File Body Finish
- Natural
- Profile Shape
- Round
- Edge Cut Style
- None
- File Type
- Chainsaw File
- Includes Handle
- No
- Face Cut Style
- Single-Cut with Angled Serrations
- Teeth per Inch
- 51
- Number of Cut Edges
- 1
- File Coarseness
- Smooth Cut
- Item
- Round File
- File Material
- Steel
Dimensions
- File Length without Tang
- 8 in
- Thickness
- 3/16 in
- File Diameter
- 3/16 in
- File Width
- 3/16 in
Description
Round File for Saw Chain,3/16"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.