Shop MILWAUKEE TOOL
See all product information
Create Account
Round File, 8 in L, 7/32" dia., Steel
- Mfr # 49-16-2888
- Zoro # G022378832
product price:Â
$
15.97
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes Handle
No
File Diameter
13/64 in
Profile Shape
Round
Number of Cut Edges
1
File Width
13/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49-16-2888
- Zoro #
- G022378832
- UPC #
- 045242400607
- Country of Origin
- Germany
- Includes Handle
- No
- Profile Shape
- Round
- Number of Cut Edges
- 1
- Item
- Round File
- Teeth per Inch
- 51
- Face Cut Style
- Single-Cut with Angled Serrations
- Edge Cut Style
- None
- File Material
- Steel
- File Type
- Chainsaw File
- File Body Finish
- Natural
- File Coarseness
- Smooth Cut
Dimensions
- File Diameter
- 13/64 in
- File Width
- 13/64 in
- File Length without Tang
- 8 in
- Thickness
- 13/64 in
Description
Round File for Saw Chain,13/64"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.