Shop MILWAUKEE TOOL
See all product information
Create Account
Safety Glasses, Black, Nylon, Red
- Mfr # 48-73-2501
- Zoro # G223649007
product price:Â
$
89.97
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Frame Color
Black
Frame Type
Full-Frame
Frame Style
Wraparound
Temple-to-Temple Width
99 1/4 mm
Hinge Type
Barrel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-73-2501
- Zoro #
- G223649007
- UPC #
- 45242373611
- Country of Origin
- Taiwan, Province of China
Dimensions
- Temple-to-Temple Width
- 99 1/4 mm
- Eyewear Size
- Universal
- Arm Length
- 114 mm
Details
- Frame Color
- Black
- Frame Type
- Full-Frame
- Frame Style
- Wraparound
- Lens Color
- Red
- Lens Coating
- Scratch-Resistant, Polarized
- Hinge Type
- Barrel
- Standards
- ANSI/ISEA Z87.1+, CSA Z94.3
- For Small Heads Designation
- Not Rated for Small Heads
- Temple Tip Features
- Soft
- Gender
- Unisex
- Frame Material
- Nylon
- Nose Bridge Material
- TPR
- Arm Tip Type
- Wraparound
- Temple Adjustment Type
- Extendable
- Lens Material
- Polycarbonate
- Padding Location
- Nose Bridge
- Application
- Construction
- Arm Color
- Black
- Item
- Safety Glasses
- Arm Material
- Polycarbonate
- Meets High Impact Standard
- High Impact Standard ANSI Z87+
Description
Safety Glasses, Series Not Applicable, Gender Unisex, Lens Color Red, Lens Coating Scratch-Resistant, Polarized, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Standards ANSI/ISEA Z87.1+, CSA Z94.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.