Shop MILWAUKEE TOOL
See all product information
Create Account
Safety Glasses, Black, Nylon, Silver
- Mfr # 48-73-2503
- Zoro # G423649012
product price:Â
$
89.97
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Standards
ANSI/ISEA Z87.1+, CSA Z94.3
Arm Tip Type
Wraparound
Padding Location
Nose Bridge
Temple-to-Temple Width
99 1/4 mm
Arm Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-73-2503
- Zoro #
- G423649012
- UPC #
- 45242373635
- Country of Origin
- Taiwan, Province of China
Dimensions
- Temple-to-Temple Width
- 99 1/4 mm
- Eyewear Size
- Universal
- Arm Length
- 114 mm
Details
- Standards
- ANSI/ISEA Z87.1+, CSA Z94.3
- Lens Color
- Silver
- Arm Tip Type
- Wraparound
- Padding Location
- Nose Bridge
- Arm Color
- Black
- Frame Material
- Nylon
- Frame Style
- Wraparound
- For Small Heads Designation
- Not Rated for Small Heads
- Frame Color
- Black
- Temple Adjustment Type
- Extendable
- Temple Tip Features
- Soft
- Item
- Safety Glasses
- Lens Material
- Polycarbonate
- Frame Type
- Full-Frame
- Meets High Impact Standard
- High Impact Standard ANSI Z87+
- Nose Bridge Material
- TPR
- Gender
- Unisex
- Application
- Construction
- Arm Material
- Polycarbonate
- Hinge Type
- Barrel
- Lens Coating
- Scratch-Resistant, Polarized
Description
Safety Glasses, Series Not Applicable, Gender Unisex, Lens Color Silver, Lens Coating Scratch-Resistant, Polarized, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Standards ANSI/ISEA Z87.1+, CSA Z94.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.