Shop MILWAUKEE TOOL
See all product information
Create Account
Safety Glasses, Black, Nylon, Silver
- Mfr # 48-73-2513
- Zoro # G523649509
product price:Â
$
89.97
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Arm Tip Type
Straight
Arm Material
Polycarbonate
Frame Type
Full-Frame
Temple Adjustment Type
Extendable
Includes
Side Shields
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-73-2513
- Zoro #
- G523649509
- UPC #
- 45242373697
- Country of Origin
- Taiwan, Province of China
Dimensions
- Eyewear Size
- Universal
- Arm Length
- 134 mm
- Temple-to-Temple Width
- 129 mm
Details
- Arm Tip Type
- Straight
- Arm Material
- Polycarbonate
- Frame Type
- Full-Frame
- Temple Adjustment Type
- Extendable
- Includes
- Side Shields
- Application
- Construction
- Arm Color
- Black
- Item
- Safety Glasses
- Frame Style
- Traditional
- Nose Bridge Material
- TPR
- Temple Tip Features
- Soft
- Standards
- ANSI/ISEA Z87.1+
- Lens Material
- Polycarbonate
- Lens Color
- Silver
- Meets High Impact Standard
- High Impact Standard ANSI Z87+
- Frame Material
- Nylon
- Frame Color
- Black
- Lens Coating
- Polarized
- For Small Heads Designation
- Not Rated for Small Heads
- Hinge Type
- Barrel
- Gender
- Unisex
Description
Safety Glasses, Series Not Applicable, Gender Unisex, Lens Color Silver, Lens Coating Polarized, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Includes Side Shields, Standards ANSI/ISEA Z87.1+
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.