Shop MILWAUKEE TOOL
See all product information
Create Account
Safety Glasses, Black, Nylon, Blue
- Mfr # 48-73-2511
- Zoro # G223649397
product price:Â
$
89.97
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Temple-to-Temple Width
129 mm
Arm Tip Type
Straight
Temple Tip Features
Soft
Arm Material
Polycarbonate
Application
Construction
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-73-2511
- Zoro #
- G223649397
- UPC #
- 45242373673
- Country of Origin
- Taiwan, Province of China
Dimensions
- Temple-to-Temple Width
- 129 mm
- Arm Length
- 134 mm
- Eyewear Size
- Universal
Details
- Arm Tip Type
- Straight
- Lens Color
- Blue
- Temple Tip Features
- Soft
- Arm Material
- Polycarbonate
- Application
- Construction
- Lens Coating
- Polarized
- Hinge Type
- Barrel
- Frame Material
- Nylon
- Frame Type
- Full-Frame
- Arm Color
- Black
- Meets High Impact Standard
- High Impact Standard ANSI Z87+
- Includes
- Side Shields
- Frame Style
- Traditional
- Standards
- ANSI Z87+
- Frame Color
- Black
- For Small Heads Designation
- Not Rated for Small Heads
- Gender
- Unisex
- Nose Bridge Material
- TPR
- Item
- Safety Glasses
- Lens Material
- Polycarbonate
- Temple Adjustment Type
- Extendable
Description
Safety Glasses, Series Not Applicable, Gender Unisex, Lens Color Blue, Lens Coating Polarized, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Includes Side Shields, Standards ANSI Z87+
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.