
Safety Glasses - Yellow Fog-Free Lenses
Mfr # 48-73-2102
Zoro # G910934812
product price: $15.97
/eaKey Features
Frame Color
Black
Lens Material
Polycarbonate
Frame Material
Plastic
Standards
Meets ANSI or OSHA Standards
UV Protection
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-73-2102
Zoro #
G910934812
UPC #
045242601844
Country of Origin
China
Details
Item
Safety Glasses
Lens Color
Yellow
Frame Color
Black
Lens Material
Polycarbonate
Frame Material
Plastic
Standards
Meets ANSI or OSHA Standards
UV Protection
No
Includes Anti-Fog Lens Coating
No
Description
The MILWAUKEE® Fog-Free Safety Glasses are designed for all day comfort. This protective eyewear has fog-free lenses, so they stay clear in the toughest conditions with a lens coating to reduce scratching. The safety glasses have comfortable temple arms designed for extended wear. These fog-free protective glasses also have an integrated flexible nose bridge that provides more comfort. The yellow-tinted lenses make environments appear brighter, making them ideal for working in low light.
- Fog-Free. All Day Comfort.
- Lasting Fog-Free Lenses
- Comfortable Temple Arms - Extended Wear
- Lens Resist Scratching
- Flexible Nose Bridge for Better Fit
- Yellow lenses for enhanced contrast in low light applications
- ANSI Z87.1+
- CSA Z94.3
- Third Party Tested
- Limited Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.