This item is Discontinued.

Milwaukee Tool Screwdriver #3 Hex 48-22-2053

Screwdriver #3 Hex (Discontinued)

  • Mfr # 48-22-2053
  • Zoro # G7598744
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-22-2053
Zoro #
G7598744
UPC #
045242294701
Country of Origin
China

Dimensions

Tip Size
#3
Shank Length
6"
Overall Length
10-1/2"

Details

Item
Screwdriver
Tip Style Group
Square
Screwdriver Tip Style
Square Recess
Handle Material
Rubber
Handle Design
Ergonomic
Insulated
No
Shank Material
Steel
Screwdriver and Nut Driver Grouping
Screwdrivers
Shank Shape
Hex
Nonsparking
No
Tip Style
Robertson Square Recess
ESD Safe
No
Features
Wire Bending Hole
Finish
Chrome
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

Screwdriver, Tip Size #3, Robertson Square Recess, Overall Length 10 1/2 in, ESD Safe No, Insulated No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.