Shop MILWAUKEE TOOL
See all product information
Create Account
Screwdriver, 6" L, Sz #2
- Mfr # MT226
- Zoro # G923358568
product price:Â
$
13.97
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Grip Style
Cushion
Shank Shape
Round
For Fastener Size
#2
Tip Size
#2
Tether Status
Tether Ready
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MT226
- Zoro #
- G923358568
- UPC #
- 45242411214
- Country of Origin
- Türkiye
- Grip Style
- Cushion
- Tip Style
- Phillips
- Shank Shape
- Round
- Tether Status
- Tether Ready
- Includes Magnetized Tip
- Magnetized Tip Not Included
- Includes Insulation
- Not Insulated
- Measurement Type
- SAE
- Item
- Screwdriver
Dimensions
- For Fastener Size
- #2
- Shank Length
- 6 in
- Tip Size
- #2
- Wire Rope Length
- 6 in
- Overall Length
- 6 in
- Length
- 6 in
Description
Screwdriver, Tip Size #2, Phillips, Cushion, Overall Length 6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.