Shop BETA
See all product information
Create Account
1202INOX Stainless Steel PH #0 Screwdriver, Ergonomic Handle
- Mfr # 1202INOX-E 3X60
- Zoro # G224011407
product price:Â
$
11.59
/ea
Key Features
Finish
Stainless Steel
Height
1.8 in
Handle Design
Ergonomic with Antiroll
Material
Stainless Steel
Width
1.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1202INOX-E 3X60
- Zoro #
- G224011407
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Finish
- Stainless Steel
- Handle Design
- Ergonomic with Antiroll
- Material
- Stainless Steel
- Handle Material
- Plastic, Rubber
- Tip Style
- Phillips
- Item
- Screwdriver
Dimensions
- Height
- 1.8 in
- Width
- 1.8 in
- Overall Length
- 6.22 in
- Shank Length
- 2.36 in
- Tip Size
- #0
Description
The Beta 1202 INOX stainless-steel Phillips screwdriver is engineered for dependable performance on every project-from home repairs to professional shop work. The corrosion-resistant shaft delivers long-lasting strength, while the precision-machined Phillips tip ensures a secure fit in cross-head fasteners to reduce cam-out and stripping. The dual-material handle combines a rigid core for torque with a soft-touch outer layer for comfort and slip-resistant control, even during extended use. Designed for accuracy, durability, and comfort, this screwdriver is the reliable go-to tool every toolbox needs. Whether you’re tightening hardware, assembling furniture, or working on electrical or automotive tasks, it delivers consistent performance you can trust. This Phillips #0 screwdriver has a 60mm (2.36) shaft and an overall length of 156mm (6.14 in).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.