Screwdriver, 8" L, Sz #2
- Mfr # MT220
- Zoro # G823358064
product price:Â
$
13.97
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Tether Status
Tether Ready
For Fastener Size
#2
Includes Magnetized Tip
Magnetized Tip Not Included
Shank Shape
Round
Tip Size
#2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MT220
- Zoro #
- G823358064
- UPC #
- 45242401420
- Country of Origin
- Poland
- Tether Status
- Tether Ready
- Includes Magnetized Tip
- Magnetized Tip Not Included
- Item
- Screwdriver
- Shank Shape
- Round
- Grip Style
- Cushion
- Tip Style
- Square
- Measurement Type
- SAE
- Includes Insulation
- Not Insulated
Dimensions
- For Fastener Size
- #2
- Tip Size
- #2
- Shank Length
- 8 in
- Wire Rope Length
- 8 in
- Overall Length
- 8 in
- Length
- 8 in
Description
Screwdriver, Tip Size #2, Square, Cushion, Overall Length 8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.