SDS-MAX 4CT MX4 11/16"X15" X21"
Mfr # 48-20-3926
Zoro # G5117725
product price: $72.97
/eaKey Features
Shank Type - Machining
SDS Max
Drill Bit Size
11/16 in
Flute Length
15 1/2 in
Shank Diameter
23/32 in
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-20-3926
Zoro #
G5117725
UPC #
045242102082
Country of Origin
Germany
Dimensions
Overall Length
21 in
Drill Bit Size
11/16 in
Flute Length
15 1/2 in
Shank Diameter
23/32 in
Maximum Drilling Depth
16 in
Details
Item
Rotary Hammer Drill
Shank Type - Machining
SDS Max
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Head
Number of Pieces
1
Number of Cutter Heads
4
Impact Rated
Yes
Decimal Equivalent
0.6875
For Tool Type
Rotary Hammer
Primary Material Application
Rebar
Measurement System
Fractional Inch
Description
Rotary Hammer Drill, SDS Max, 11/16 in, Carbide Head, 21 in Overall Length, Maximum Drilling Depth 16 in, Shank Diameter 45/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.