This item is Discontinued.

Milwaukee Tool Sewer Machine and Band Saw Kit MXF501-1CP, 2729-22

Sewer Machine and Band Saw Kit (Discontinued)

  • Mfr # MXF501-1CP, 2729-22
  • Zoro # G610440972
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXF501-1CP, 2729-22
Zoro #
G610440972
UPC #
045242558506
Country of Origin
Multiple

Dimensions

Height
47 in
Width
22 in
Length
32-1/2 in
Cable Length (ft)
5 ft
Maximum Pipe Diameter
8 in
Minimum Pipe Diameter
3 in
Cable Size
3/4 in

Details

Standards
UL Compliant
Includes
Anchor Cable, CP203 Battery Pack, Charger
Item
Sewer Machine and Band Saw Kit
Material
HDPE, PP, Aluminum, Steel
Features
Rust Resistant
Number of Wheels
2
Starting System
Electric Starter
Maximum Travel Distance (ft)
200
Engine Type
Electric

Description

Sewer Machine and Band Saw Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.