Milwaukee Tool
Shockwave 1" Impact Pozidriv #2 Insert Bits (2PK)
Mfr # 48-32-4432
Zoro # G7109719
$3.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hex Shank Size 1/4 in
- Fastening Tool Material S2 Steel
- Includes (2) 1 in Insert PZ2 Bits
- Application - Tools Impact
- Overall Bit Length 1 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCAT Composite Impact Wrench, 3/4" (1600-TH-A)
- S.M. ARNOLD SNOW-PRO HEAD W/SCRAPER HANDLE (ARWM-903)
- RAMSET Fastener Pin With Washer, 3 In, PK100 (1524SDP)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #31 (C18084)
- MILWAUKEE TOOL Shockwave 2" Impact Pozidriv #2 Power Bit (48-32-4832)
- MILWAUKEE TOOL Shockwave 2" Impact Pozidriv #1 Power Bit (48-32-4831)
- MILWAUKEE TOOL Shockwave 2" Impact Pozidriv #3 Power Bit (48-32-4833)
- MILWAUKEE TOOL 2 in. TORX T10 SHOCKWAVE Impact Duty Power Bit (5 pk) (48-32-4682)
- MILWAUKEE TOOL 1 in. TORX T10 SHOCKWAVE Impact Duty Insert Bit (5 pk) (48-32-4627)
- MILWAUKEE TOOL 3-1/2 in. Phillips #3 SHOCKWAVE Impact Duty Power Bit (5 pk) (48-32-4566)
- DIABLO Quick-Change Magnetic Drive Bit Holders (DBH238QC)
- Milwaukee Tool Power Screwdriver Bits