Shop All Power Screwdriver Bits
Milwaukee Tool
SHOCKWAVE 2" Impact Square Recess #2 Power Bits (5 PK)
Mfr # 48-32-4606
Zoro # G3701363
product price: $6.79
/pk 5, $1.36/ea
$6.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Fastening Tool Material S2 Steel
- Includes (5) SQ2 2 in Insert Bits
- SAE or Metric SAE
- Impact Rated Yes
Product Information
- Brand Milwaukee Tool
- MFR # 48-32-4606
- Zoro # G3701363
- UPC # 045242198948
- Country of Origin China
- Category Power Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Overall Bit Length | 2 in |
Overall Length | 2" |
Shank Size | 1/4" |
Hex Shank Size | 1/4 in |
Point Size | #2 |
Bit Length | 2" |
Details
Description
Power Bit, Application - Tools Impact, Fastening Tool Tip Size #2, Hex Shank Size 1/4 in, Overall Bit Length 2 in, Bit Style Square Recess, Shank Style Hex, Fastening Tool Material S2 Steel, Single End/Double End Single End, Includes (5) SQ2 2 in Insert Bits, SAE or Metric SAE, Impact Rated Yes, Finish Black Phosphate, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR 4in Extension, 3/4 weldon to 3/4 weldon (EX04)
- BON TOOL Bon 13-104 Featheredge, Mag 8 Foot (13-104)
- DEWALT 4" 6 TPI T-Shank Fast Cutting Wood Cutting Jig Saw Blade (DW3750H2)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #13 (C15936)
- MILWAUKEE TOOL SHOCKWAVE Impact Square Recess #2 Insert Bits (2 PK) (48-32-4422)
- MILWAUKEE TOOL SHOCKWAVE Impact Square Recess #2 Insert Bits (Contractor Pack) (48-32-4607)
- MILWAUKEE TOOL SHOCKWAVE Impact Square Recess #1 Insert Bits (5 PK) (48-32-4621)
- MILWAUKEE TOOL SHOCKWAVE 2 in Phillips #1 Impact Duty Power Bit, 1-Piece (48-32-4461)
- MILWAUKEE TOOL Shockwave 2" Impact Pozidriv #3 Power Bit (48-32-4833)
- MILWAUKEE TOOL SHOCKWAVE 1 in Phillips #2 Impact Duty Power Bit, 2-Piece Pack (48-32-4412)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-3-5PK)
- Milwaukee Tool Power Screwdriver Bits