Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHOCKWAVE 22PC IMPACT DRIVER BIT PUCK (TUBE)

  • Mfr # 48-32-4011

  • Zoro # G1798227


product price: $29.99
/ea

Key Features

Shank Size
1/4 in
Impact Rated
Impact Rated
Material
Alloy Steel
Includes
(1) Phillips Bit 1 in P1, (1) SHOCKWAVE(TM) Compact Magnetic Bit Holder, (1) Slotted Bit 1 in SL 1/4 in, (1) Slotted Bit 1 in SL 1/8 in, (1) Slotted Bit 1 in SL 3/16 in, (1) Slotted Bit 1 in SL 9/32 in, (1) Square Bit 1 in SQ1, (1) Square Bit 1 in SQ3, (1) TORX(R) Bit 1 in T10, (1) TORX(R) Bit 1 in T15, (1) TORX(R) Bit 1 in T20, (1) TORX(R) Bit 1 in T25, (1) TORX(R) Bit 1 in T27, (1) TORX(R) Bit 1 in T30, (2) Phillips(R) Bit 1 in P3, (3) Phillips Bit 1 in P2, (3) Square Bit 1 in SQ2
Drill Bit Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-4011
Zoro #
G1798227
UPC #
045242238910
Country of Origin
Taiwan, Province of China

Dimensions

Shank Size
1/4 in
Drill Bit Dimension Type
Fractional Inch
Drill Bit Sizes Included
1/8 in, 3/16 in, 1/4 in, 9/32 in, 1 in
Drill Bit Size
1/8" to 1"
Hex Shank Size
1 in
Smallest Drill Bit Size
1/8 in
Largest Drill Bit Size
1 in
Bit Industry Size
PH1, PH2, PH3, S2, S3, TX10, TX15, TX20, TX25, TX27, TX30

Details

Item
Driver Bit Set
Impact Rated
Impact Rated
Material
Alloy Steel
Number of Pieces
22 pc.
Includes
(1) Phillips Bit 1 in P1, (1) SHOCKWAVE(TM) Compact Magnetic Bit Holder, (1) Slotted Bit 1 in SL 1/4 in, (1) Slotted Bit 1 in SL 1/8 in, (1) Slotted Bit 1 in SL 3/16 in, (1) Slotted Bit 1 in SL 9/32 in, (1) Square Bit 1 in SQ1, (1) Square Bit 1 in SQ3, (1) TORX(R) Bit 1 in T10, (1) TORX(R) Bit 1 in T15, (1) TORX(R) Bit 1 in T20, (1) TORX(R) Bit 1 in T25, (1) TORX(R) Bit 1 in T27, (1) TORX(R) Bit 1 in T30, (2) Phillips(R) Bit 1 in P3, (3) Phillips Bit 1 in P2, (3) Square Bit 1 in SQ2
Drill Bit Material
High Speed Steel
Drill Bit Grouping
Drill Bit
Shank Shape
Hex
Drill Bit Finish
Uncoated
Features
Easy-to-Use, Durable
Drill Bit Point Angle
135 Degrees
Standards
Not Rated
Cutting Direction
Right Hand
Fastening Tool Item
Screwdriver Bit Set
No. of Pieces
22
Application - Tools
Impact
Fastening Tool Material
High Speed Steel
Drill Bit Case Type
Tube
Finish - Machining
Bright (Uncoated)
Drill Bit Point Type
Conventional Point
Material - Machining
High Speed Steel
Impact Rating
Yes
Number of Drill Bits
21
Flute Type
Parabolic
Measurement System
Fractional Inch
Shank Type - Machining
Hex
Series
SHOCKWAVE(TM)
Number of Driver Bits Included
22
Number of Bit Holders Included
0
For Tool Type
Impact
Number of Sockets Included
0
Number of Drill Bits Included
0
Head Style
Phillips, Slotted, Square, Torx(R)
Driver Bits Included
(1) 1/4 SL, (1) 1/8 SL, (1) 3/16 SL, Phillips Bits: (1) PH1, (1) PH2, (1) PH3, Square Bits: (1) SQ2, (1) SQ3, Torx Bits: (1) TX10, (1) TX15, (1) TX20, (1) TX25, (1) TX27, (1) TX30,
Number of Nutsetters Included
0
Product Type
Driver Bit Set

Description

Driver Bit Set, No. of Pieces 22, Hex Shank Size 1 in, Fastening Tool Material High Speed Steel, Impact Rated Impact Rated, Impact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.