Zoro Homepage

35mm SHOCKWAVE Impact Duty 1/2 in. Drive Standard 6 Point Impact Socket

  • Mfr # 49-66-6267

  • Zoro # G401259509


product price: $17.79
/ea

Key Features

Overall Length
1 57/64 in
Number of Points
6
Finish
Black Phosphate
Insulated
No
Socket Length
1 57/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6267
Zoro #
G401259509
UPC #
045242582136
Country of Origin
China

Dimensions

Drive Size
1/2"
Size
35mm
Overall Length
1 57/64 in
Socket Length
1 57/64 in
Socket Size
35 mm
Socket Depth
Standard
Wall Thickness
3/16 in

Description

Standard Impact Socket, Socket Size 35 mm, 6-Point, Steel, Black Phosphate, Standard, Impact, Drive Size 1/2 in, Metric, Impact Rated Yes, Bolt Clearance 1 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.