Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

17mm SHOCKWAVE Impact Duty 3/4 in. Drive Standard 6 Point Impact Socket

  • Mfr # 49-66-6356

  • Zoro # G701259568


product price: $16.79
/ea

Key Features

Overall Length
2 3/32 in
Number of Points
6
Finish
Black Phosphate
Impact Rated
Yes
Socket Shape
6-Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6356
Zoro #
G701259568
UPC #
045242583256
Country of Origin
China

Dimensions

Drive Size
3/4"
Size
17mm
Overall Length
2 3/32 in
Wall Thickness
3/16 in
Socket Depth
Standard
Socket Length
2 3/32 in
Socket Size
17 mm

Details

Item
Standard Impact Socket
Number of Points
6
Finish
Black Phosphate
Impact Rated
Yes
Socket Shape
6-Point
Standards
ASME
Compatible Fastener Type
Adapters, Wrenches
Non-Sparking
No
Bolt Clearance
3/4 in
Material
Steel
Insulated
No
Tether Ready
No
Locking
No
Non-Magnetic
Yes
Drive Type
Impact
Measurement Type
Metric
Includes Non-Marring
Non-Marring Not Included
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated
Product Type
Impact Socket
Fastener-Holding Type
Friction
Includes Locking
Locking Not Included
Includes Thin Wall
No Thin Wall
Series
SHOCKWAVE(TM) Impact Duty
Tether Status
Not Tether Capable

Description

Standard Impact Socket, Socket Size 17 mm, 6-Point, Steel, Black Phosphate, Standard, Impact, Drive Size 3/4 in, Metric, Impact Rated Yes, Bolt Clearance 3/4 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.