Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHOCKWAVE Impact Duty 3/4 in. Drive Universal Joint

  • Mfr # 49-66-6730

  • Zoro # G201259709


product price: $62.99
/ea

Key Features

Includes
(1) Universal Joint
Overall Length
3 5/8 in
Impact Rated
Yes
Number of Pieces
1
Input Drive Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6730
Zoro #
G201259709
UPC #
045242584000
Country of Origin
China

Dimensions

Overall Length
3 5/8 in
Hub Diameter
1 5/8 in
Output Drive Size
3/4 in
Input Drive Size
3/4 in
Drive Size
3/4"
Groove Diameter
1 7/16 in

Details

Item
Universal Joint
Includes
(1) Universal Joint
Impact Rated
Yes
Number of Pieces
1
Input Drive Gender
Male
Output Drive Shape
Square
Standards
ASME
Finish
Black Phosphate
Crush Gauge
No
Locking
No
Output Drive Gender
Female
Material
Steel
Non-Sparking
No
Non-Magnetic
Yes
Input Drive Shape
Square
Drive Type
Impact
Measurement Type
SAE
Includes Locking
Locking Not Included
Includes Non-Magnetic/Sparking
Non-Magnetic
Series
SHOCKWAVE(TM) Impact Duty
Impact Rated Status
Impact Rated

Description

Universal Joint, Output Drive Shape Square, Output Drive Size 3/4 in, Output Drive Gender Female, Overall Length 3 5/8 in, Black Phosphate, Impact, Input Drive Gender Male, Input Drive Shape Square, Input Drive Size 3/4 in, Locking No, Non-Sparking No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.