This item is Discontinued.

Milwaukee Tool Sliding Compound Miter Saw 5/8" and 1" Arbor Size 6955-20

Sliding Compound Miter Saw 5/8" and 1" Arbor Size (Discontinued)

  • Mfr # 6955-20
  • Zoro # G4936942
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6955-20
Zoro #
G4936942
UPC #
045242150410
Country of Origin
Taiwan, Province of China

Dimensions

Blade Dia.
12 in
Arbor Size
5/8" and 1"
Length
30"
Height
19-1/2"
Width
21"

Details

Voltage
120VAC
Tool Weight
65 lb.
Item
Sliding Compound Miter Saw
Blade Type
Carbide
Corded/Cordless
Corded
Includes
Carbide Tipped Blade, Dust Bag, Blade Wrench
Bevel
Double
Bevel Capacity
0 Degrees to 48 Degrees Left and Right
Amps
15.0
Corded/Banded
Corded
Crosscut @ 45 Deg. W
13-1/2"
Crosscut @ 90 Deg. H
6-1/2"
Bevel Stops
0 Degrees , 15 Degrees , 22.5 Degrees , 33.9 Degrees , 45 Degrees , 48 Degrees
Crosscut @ 90 Deg. W
13-1/2"
No Load RPM
3200
Crosscut @ 45 Deg. H
6-1/2"
Slide
Yes
Features
Miter Angle Digital Readout Provides Repeatable Accuracy To 01 Deg, Miter Angle Fine Adjust With Detent Override Makes It Simple To Dialin Precise Miter Angles, Dual Integral Jobsite, Lights Fully Illuminate The Work Piece And Cut Line From Either Side Of The Blade, Powerful 150 Amp, 33 Max HP Direct Drive Motor Provides Increased Power For High Performance Cutting In Hard Lumber, Constant Power Technology With Soft Start Maintains Constant Cutting Speed Under Load And Decreases Start Up Head Movement, Oversized Single Lever Bevel Adjustment With (9) Positive Bevel Stops
Miter Capacity
0 Degrees to 48 Degrees Left and Right

Description

Sliding Compound Miter Saw, Blade Dia. 12 in, Arbor Size 5/8 in and 1 in, Bevel Stops 0 Degrees , 15 Degrees , 22.5 Degrees , 33.9 Degrees , 45 Degrees , 48 Degrees , Tool Weight 65 lb, Voltage 120V AC, Includes Carbide Tipped Blade, Dust Bag, Blade Wrench

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.