Shop MILWAUKEE TOOL
See all product information
Create Account
Smooth Face Hammer
- Mfr # 48-22-9517
- Zoro # G724891820
product price:Â
$
27.69
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Hammer Type
Claw Hammer
Face Texture
Smooth
Includes Nail Holder
Yes
Handle Material
Wood
Overall Length
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48-22-9517
- Zoro #
- G724891820
- UPC #
- 045242943692
- Country of Origin
- India
- Item
- Claw Hammer
- Hammer Type
- Claw Hammer
- Face Texture
- Smooth
- Includes Nail Holder
- Yes
- Handle Material
- Wood
- Face Material
- Steel
- Head Material
- Steel
- Features
- Axe Style Curved Handle, Best Driving Performance, Precision Balanced Design
- Head Weight
- 16 oz
- Grip Material
- Hickory
- Dead Blow Hammer
- No
- Grip Style
- Plain
- Face Shape
- Round
- Claw Shape
- Straight
Dimensions
- Overall Length
- 15 in
- Head Length
- 5 3/8 in
- Face Diameter
- 1 3/8 in
- Fits Chest Size
- Axe Style Curved Handle, Best Driving Performance, Precision Balanced Design
- Length
- 15 in
Description
Claw Hammer, Hammer Type Claw Hammer, Head Material Steel, Handle Material Wood, Grip Style Plain, Head Weight 16 oz, Overall Length 15 in, Face Texture Smooth, Includes Nail Holder Yes, Face Material Steel, Features Axe Style Curved Handle, Best Driving Performance, Precision Balanced Design, Face Diameter 1 3/8 in, Dead Blow Hammer No, Non-Sparking No, Claw Shape Straight, Face Shape Round, Head Length 5 3/8 in, Non-Magnetic No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.