Zoro Homepage

Socket Extension 10 in L, 1 Pieces, Chrome

  • Mfr # 43-24-9305

  • Zoro # G316474769


product price: $35.99
/ea

Key Features

Drive Type
Hand
Socket Extension Style
Standard
Number of Pieces
1
Includes Insulation
Not Insulated
Output Drive Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43-24-9305
Zoro #
G316474769
UPC #
045242646050
Country of Origin
China

Dimensions

Overall Length
10 in
Input Drive Size
3/8 in
Output Drive Size
3/8 in

Details

Drive Type
Hand
Socket Extension Style
Standard
Number of Pieces
1
Includes Insulation
Not Insulated
Output Drive Gender
Female
Includes Locking
Locking Included
Input Drive Gender
Male
Item
Socket Extension
Measurement Type
SAE
Output Drive Shape
Square
Finish
Chrome
Impact Rated Status
Not Impact Rated
Input Drive Shape
Square

Description

Locking Extension 3/8in Dr 10in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.