Zoro Homepage

Socket Set 98pc 6pt - 12pt

  • Mfr # 48-22-9285

  • Zoro # G316174973


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Drive Type
Hand
Finish
Chrome
Measurement Type
Metric, SAE
Includes
(98) Socket Bits
Drive Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9285
Zoro #
G316174973
UPC #
045242827848
Country of Origin
China

Dimensions

Drive Size
3/8 in
Socket Size Range
1/4 in to 15/16 in (Standard), 1/4 in to 7/8 in (Deep), 8 mm to 19 mm (Deep), 8 mm to 19 mm (Standard)
Socket Size
1/2 in (Deep), 1/2 in (Standard), 1/4 in (Deep), 1/4 in (Standard), 10mm (Deep), 10mm (Standard), 11/16 in (Deep), 11/16 in (Standard), 11mm (Deep), 11mm (Standard), 12mm (Deep), 12mm (Standard), 13/16 in (Deep), 13/16 in (Standard), 13mm (Deep), 13mm (Standard), 14mm (Deep), 14mm (Standard), 15/16 in (Standard), 15mm (Deep), 15mm (Standard), 16mm (Deep), 16mm (Standard), 17mm (Deep), 17mm (Standard), 18mm (Deep), 18mm (Standard), 19mm (Deep), 19mm (Standard), 3/4 in (Deep), 3/4 in (Standard), 3/8 in (Deep), 3/8 in (Standard), 5/16 in (Deep), 5/16 in (Standard), 5/8 in (Deep), 5/8 in (Standard), 7/16 in (Deep), 7/16 in (Standard), 7/8 in (Deep), 7/8 in (Standard), 8mm (Deep), 8mm (Standard), 9/16 in (Deep), 9/16 in (Standard), 9mm (Deep), 9mm (Standard)
Socket Depth
Deep

Details

Drive Type
Hand
Item
Socket Set 98pc 6pt & 12pt
Finish
Chrome
Measurement Type
Metric, SAE
Includes
(98) Socket Bits
Number of Pieces
98
Tether Status
Not Tether Capable
Socket Shape
12-Point, 6-Point
Includes Torx Sockets
Torx Sockets Not Included
Includes Socket Bits
Socket Bits Not Included
Fastener-Holding Type
Friction
Compatible Modular System
PACKOUT(TM)
Impact Rated Status
Not Impact Rated
Includes Standard Sockets
Standard Sockets Included
Includes Insulation
Not Insulated
Container Type
Tray
Includes Non-Marring
Non-Marring Not Included
Includes Flex Sockets
Flex Sockets Not Included
Product Type
Ratchet and Sockets Sets
Flex Socket Count/Style
0
Includes Deep Sockets
Deep Sockets Included
Includes Locking
Locking Not Included

Description

Socket Set 98pc 6pt and 12pt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.