Zoro Homepage

Steel Hammer 28oz Milled

  • Mfr # 48-22-9029

  • Zoro # G411471335


product price: $36.97
/ea

Key Features

Overall Length
16 in
Handle Material
One-Piece Steel
Head Material
Steel
Features
Precision Balanced Design
Head Weight
28 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9029
Zoro #
G411471335
UPC #
045242571239
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
16 in
Face Diameter
1 1/2 in

Details

Item
Claw Hammer
Handle Material
One-Piece Steel
Head Material
Steel
Features
Precision Balanced Design
Head Weight
28 oz
Non-Magnetic
No
Includes Nail Holder
Yes
Face Material
Steel
Handle Attachment
I-Beam Construction
Hammer Type
Framing Hammer
Face Texture
Milled
Series
SHOCKSHIELD(TM)
Grip Style
Plain
Dead Blow Hammer
No
Non-Sparking
No
Replaceable Handle
No

Description

Twenty Eight oz Milled Face Hammer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.