Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Step Bit M6-M32 (32, 5MM)

  • Mfr # 48-89-9332

  • Zoro # G4105188


product price: $149.97
/ea
Free Shipping & Returns

Key Features

Shank Diameter
3/8 in
Shank Type - Machining
Straight with Three Flats
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Overall Length
3 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-89-9332
Zoro #
G4105188
UPC #
045242344437
Country of Origin
United States

Dimensions

Shank Diameter
3/8 in
Overall Length
3 11/16 in
Size Range
5 mm to 32.5 mm
Drill Bit Sizes Included
5 mm, 8.5 mm, 10.5 mm, 12.5 mm, 14.5 mm, 16.5 mm, 18.5 mm, 20.5 mm, 23.5 mm, 25.5 mm, 28.5 mm, 30.5 mm, 32.5 mm
Step Thickness
2 mm
Minimum Hole Size
5 mm
Number Hole Sizes
13
Maximum Hole Size
32.5 mm

Details

Item
Step Drill Bit
Shank Type - Machining
Straight with Three Flats
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
Impact Rated
Not Impact Rated
Number of Pieces
1
Decimal Equivalent
5, 8.5, 10.5, 12.5, 14.5, 16.5, 18.5, 20.5, 23.5, 25.5, 28.5, 30.5, 32.5
Cutting Direction
Right Hand
Measurement System
Metric
Step Increments
1/16 in
Sub Brand
Secure-Grip(TM)
Primary Material Application
Steel, Plastic
Flute Type
Straight
For Tool Type
Cordless Drill

Description

Step Drill Bit, High Speed Steel, Black Oxide, 5 mm to 32.5 mm Size Range, Straight with Three Flats, 3/8 in Shank Diameter, 3 11/16 in Overall Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.