Shop All Straight Flute Taps
Milwaukee Tool
Straight Flute Plug Tap
Mfr # 49-57-5115
Zoro # G911208431
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tap Chamfer Plug
- Tap Finish Black Oxide
- Tap Material Carbon Steel
- Overall Length 2.0000 in
Product Information
- Brand Milwaukee Tool
- MFR # 49-57-5115
- Zoro # G911208431
- UPC # 045242778232
- Country of Origin China
- Category Straight Flute Taps
Dimensions
Overall Length | 2.0000 in |
Thread Size | #6-32 |
Drill Bit Size | #6 |
Details
Description
Straight Flute Plug Tap, Thread Size #6-32, NC, Plug, Overall Length 2.0000 in, Carbon Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 14 Piece 3/8" Drive 12 Point Deep Metric Socket Set (80562)
- GENERAL TOOLS DRILL GRINDING ATTACH W/FRACTIONAL DRS (GN825)
- MILWAUKEE TOOL SHOCKWAVE Impact Torx T25 Insert Bits (2 PK) (48-32-4436)
- BOSCH NailKiller Auger, 13/16In x 13In, Tube (NKMT13)
- IRWIN TAP PLUG 1/4""-20NC C (8120)
- VERSADRIVE HMT ImpactaTap 3/4 - 10 UNC (308050-0060)
- DRILL AMERICA 2"-11-1/2 NPS HSS 7 Flute Straight Pipe Tap (DWT64124)
- IRWIN Tap Socket Adj 2Pc Kit (3095001)
- DRILL AMERICA 3/4"-14 NPS HSS 5 Flute Straight Pipe Tap (DWT64120)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1/4-28 Nf (95104)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1/2-14 Npt (97204)
- Milwaukee Tool Taps