Milwaukee Tool

Straight Flute Plug Tap


product price: $6.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Tap Chamfer Plug
  • Tap Style Straight Flute
  • Overall Length 2 1/2 in
  • Tap Finish Black Oxide
See all product information

Product Information

Dimensions

Overall Length 2 1/2 in
Drill Bit Size 1/4 in
Thread Size 1/4"-20

Details

Promotion Restriction Not eligible for promotion
Item Straight Flute Plug Tap
Tap Chamfer Plug
Tap Style Straight Flute
Tap Finish Black Oxide
Tap Material Carbon Steel
Threads per Inch 20
Primary Material Application Ferrous Metals, Non-Ferrous Metals
Measurement System Fractional Inch
Features For Best Results use with Cutting Fluid, Hand Taps are not Recommended for use with Power Tools, Long Lasting Laser Etch for the Clearest Markings, Plug Style Tap is Designed for Through Hole Threading, Precision Machined for Creating and Repairing Clean, Accurate Threads, Square Shank is Compatible with all Standard Tap Handles or Tap Wrenches, Straight Flute Tap Style Designed for the most Common Threading Applications
Thread Standard NC

Description

Straight Flute Plug Tap, Thread Size 1/4 In.-20, NC, Plug, Overall Length 2 1/2 in, Carbon Steel, Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.