Shop All Straight Flute Taps
Milwaukee Tool
Straight Flute Plug Tap
Mfr # 49-57-5141
Zoro # G111208392
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tap Chamfer Plug
- Tap Finish Black Oxide
- Overall Length 2 1/2 in
- Tap Style Straight Flute
Product Information
- Brand Milwaukee Tool
- MFR # 49-57-5141
- Zoro # G111208392
- UPC # 045242778362
- Country of Origin China
- Category Straight Flute Taps
Dimensions
Overall Length | 2 1/2 in |
Drill Bit Size | 7.00 mm |
Thread Size | M7 x 1.00 mm |
Details
Description
Straight Flute Plug Tap, Thread Size M7 x 1.00 mm, Metric, Plug, Overall Length 2 1/2 in, Carbon Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4-Cutter Hammer Drill Bit 3/8" x 12"L, SDS Plus, 25PK (HCFC2064B25)
- PROTO Ratcheting Wrench, Head Size 19mm (JSCRM19)
- ULTRA-DEX USA Carbide Insert, Triangle, TCMT 21.51 UD51 (TCMT 21.51-ZX3 UD51)
- JET 30 Micron Cllctn & Filter Bag Kit Dc-650 (DC-650B)
- KIPP Tube Clamp With Foot M=60 G=60 L=50 Aluminum, For Round Tubes, Comp: Steel, A=1" (K0477.5CS)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1-8 Nc (97121)
- OSG Straight Flute Hand Tap, 1/2"-13, Modified Bottoming, 5 Flutes, UNC (3111408)
- EAZYPOWER Left Hand Drill, 1/8", M2 High Speed Steel (82381)
- WESTWARD Alloy Steel Plug Tap, M10x1 (CCT1060-138)
- IRWIN TAP PLUG 7/16""-20NF C (8140)
- IRWIN Tap Carded 5Mm-.8Mm (8322ZR)
- Milwaukee Tool Taps