Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SubmersiblePump, 13.44inH, 72V

  • Mfr # 49-50-1210

  • Zoro # G716555976


product price: $1,099.00
/ea
Free Shipping & Returns

Key Features

Outlet Type
NPT
Inlet Diameter
2 in
Power Source
Cordless Battery
For Media Type
Clear Water
Outlet Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-50-1210
Zoro #
G716555976
UPC #
045242861040
Country of Origin
Mexico

Dimensions

Inlet Diameter
2 in
Outlet Diameter
2 in
Manufacturers Warranty Length
2 yr
Overall Length
7.48 in
Overall Width
7.48 in
Overall Height
13.44 in

Details

Outlet Type
NPT
Power Source
Cordless Battery
For Media Type
Clear Water
Includes Batteries
No Batteries Included
Flow Rate - Maximum
82 gpm
Installation
Submersible
Item
MX FUEL 2" Submersible Pump
Outlet Gender
Male
Battery Platform
MX Fuel
Includes Charger
No Charger Included
Series
MX
Tool Weight
28 lb
Number of Batteries Included
0
Inlet Gender
Male
Application
Dewatering
Feet of Head - Maximum
60 ft
Voltage
72 V
Outlet Connection
Threaded Male
HP
1 Hp
Pump Body Material
Plastic
Impeller Material
Urethane Rubber Coating
Includes
(1) MX FUEL(TM) 1HP, 2 Submersible Pump (49-50-1210)

Description

MX FUEL 2 In. Submersible Pump, Inlet Type Not Applicable, Voltage 72 V, Power Source Cordless Battery, Includes Batteries No Batteries Included, Includes Charger No Charger Included, Inlet Gender Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.