Tap and Die Set, (10) Taps
- Mfr # 49-22-5613
- Zoro # G624891654
product price:Â
$
91.45
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Pieces
20
Thread Direction
Right Hand
Thread Standard
Metric
Number of Dies Included
0
Tap Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49-22-5613
- Zoro #
- G624891654
- UPC #
- 045242388165
- Country of Origin
- Thailand
- Number of Pieces
- 20
- Thread Direction
- Right Hand
- Thread Standard
- Metric
- Number of Dies Included
- 0
- Tap Finish
- Black Oxide
- Tap Material
- Carbon Steel
- Item
- Tap and Die Set
- Number Of Taps
- 10
- Tap Style
- Straight Flute, Taper Pipe
Dimensions
- Thread Sizes Included
- M10x1.5, M11x1.5, M12x1.75, M3x0.5, M4x0.7, M5x0.8, M6x1, M7x1, M8x1.25, M9x1
Description
Tap and Die Set, Number of Pieces 20, Die Shape Not Applicable, Die Material Not Applicable, Thread Sizes Included M10x1.5, M11x1.5, M12x1.75, M3x0.5, M4x0.7, M5x0.8, M6x1, M7x1, M8x1.25, M9x1, Number Of Taps 10, Thread Standard Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.