Milwaukee Tool

Tape Measure, SAE, Blade 25 ft. L


original price: $39.29
9% off
new price: $35.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Case Material ABS
  • Measurement Type SAE
  • Tip Style 3-Rivet Hook
  • Lock Type Slide
See all product information

Product Information

Dimensions

Blade Width 1 5/16 in
Blade Length 25 ft

Details

Promotion Restriction Not eligible for promotion
Case Material ABS
Measurement Type SAE
Tip Style 3-Rivet Hook
Lock Type Slide
Item Tape Measure
Graduation Type in / ft
Blade Coating Nylon
Features 2-Sided Printing, Anti-Tear Coating, Compact Size, Durable Wire Belt Clip, Finger stop, Impact-Resistant, Longest Reach, Nylon Bond Blade Protection, Press and Flip Opening, Quick and Easy Tethering, Quick Change, Straightest Standout, Wire Form Belt Clip
Case Color Black/Red
Case Type Closed
Standout 14 ft
Stud Markings Yes
Belt Clip Yes
Rewind Type Automatic
Blade Material Steel
Blade Color Yellow
Non-Sparking No
Number of Putty Knives and Scrapers 0
Tool Storage Included No
Tool Families Included Cutting Tools, Measuring and Testing Tools
Wrenches Included None
Inspection and Retrieving Tools Included None
Insulated Uninsulated
Measuring and Testing Tools Included (1) Tape Measure
Plumbing Tools Included None
Number of Screwdrivers, Keys, and Bits 0
Foam Inserts Included No
Number of Pliers 0
Number of Miscellaneous Tools 0
Number of Inspection and Retrieving Tools 0
Miscellaneous Tools Included None
Number of Electrical and Telecom Tools 0
Tool Storage Type None, Tools Only
Screwdrivers, Keys, and Bits Included None
Number of Striking and Struck Tools 0
Number of Abrasives and Finishing Tools 0
Number of Sockets, Drive Tools, and Accessories 0
Number of Wrenches 0
Sockets, Drive Tools, and Accessories Included None
Electrical and Telecom Tools Included None
Putty Knives and Scrapers Included None
Cutting Tools Included (1) Knife
Number of Cutting Tools 1
Striking and Struck Tools Included None
HVAC Tools Included None
Number of Pieces 2
Number of HVAC Tools 0
Number of Measuring and Testing Tools 1
Number of Plumbing Tools 0
Pliers Included None
Abrasives and Finishing Tools Included None
Graduation Marks 1 ft, 1/16 in, 1/2 in, 1/4 in, 1/8 in

Description

Tape Measure, Tool Storage Type None, Tools Only, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 2, Pliers Included None, Screwdrivers, Keys, and Bits Included None, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Striking and Struck Tools Included None, Cutting Tools Included (1) Knife, Plumbing Tools Included None, Electrical and Telecom Tools Included None, HVAC Tools Included None, Measuring and Testing Tools Included (1) Tape Measure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.