Milwaukee Tool

Tape Measure, SAE, Blade 35 ft. L


original price: $57.54
21% off
new price: $45.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Measurement Type SAE
  • Stud Markings Yes
  • Case Material ABS
  • Blade Width 1 5/16 in
See all product information

Product Information

Dimensions

Blade Width 1 5/16 in
Blade Length 35 ft

Details

Promotion Restriction Not eligible for promotion
Measurement Type SAE
Stud Markings Yes
Case Material ABS
Blade Material Steel
Belt Clip Yes
Item Tape Measure
Standout 14 ft
Case Color Black/Red
Blade Color Yellow
Graduation Type in / ft
Lock Type Slide
Rewind Type Automatic
Blade Coating Nylon
Tip Style 3-Rivet Hook
Case Type Closed
Features 2-Sided Printing, Anti-Tear Coating, Compact Size, Durable Wire Belt Clip, Finger stop, Impact-Resistant, Longest Reach, Nylon Bond Blade Protection, Press and Flip Opening, Quick and Easy Tethering, Quick Change, Straightest Standout, Wire Form Belt Clip
Number of Putty Knives and Scrapers 0
Miscellaneous Tools Included None
Cutting Tools Included (1) Knife
Number of Electrical and Telecom Tools 0
Inspection and Retrieving Tools Included None
Number of Pliers 0
Number of Sockets, Drive Tools, and Accessories 0
Tool Storage Type None, Tools Only
Number of Plumbing Tools 0
Number of Wrenches 0
Number of Measuring and Testing Tools 1
Number of Striking and Struck Tools 0
Wrenches Included None
Abrasives and Finishing Tools Included None
Putty Knives and Scrapers Included None
Number of Cutting Tools 1
Number of Screwdrivers, Keys, and Bits 0
Number of Abrasives and Finishing Tools 0
Tool Families Included Cutting Tools, Measuring and Testing Tools
Non-Sparking No
Measuring and Testing Tools Included (1) Tape Measure
HVAC Tools Included None
Insulated Uninsulated
Number of HVAC Tools 0
Striking and Struck Tools Included None
Number of Inspection and Retrieving Tools 0
Electrical and Telecom Tools Included None
Screwdrivers, Keys, and Bits Included None
Sockets, Drive Tools, and Accessories Included None
Pliers Included None
Foam Inserts Included No
Number of Pieces 2
Plumbing Tools Included None
Number of Miscellaneous Tools 0
Tool Storage Included No
Graduation Marks 1 ft, 1/16 in, 1/2 in, 1/4 in, 1/8 in

Description

Tape Measure, Tool Storage Type None, Tools Only, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 2, Pliers Included None, Screwdrivers, Keys, and Bits Included None, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Striking and Struck Tools Included None, Cutting Tools Included (1) Knife, Plumbing Tools Included None, Electrical and Telecom Tools Included None, HVAC Tools Included None, Measuring and Testing Tools Included (1) Tape Measure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.