Zoro Homepage

Telescoping Pole Pruning Shears, Single Blade, 1-3/4 in Cut Cap, Steel 3 in L Blade, Plastic Handle

  • Mfr # 3008-20

  • Zoro # G311745451


product price: $499.00
/ea
Free Shipping & Returns

Key Features

Blade Length
3 in
Overall Length
84 in
Cutting Capacity
1-3/4 in
Blade Material
Steel
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3008-20
Zoro #
G311745451
UPC #
045242754434
Country of Origin
China

Dimensions

Blade Length
3 in
Overall Length
84 in
Tool Width
4-1/4 in
Tool Height
4-3/4 in

Details

Cutting Capacity
1-3/4 in
Blade Material
Steel
Handle Material
Plastic
Grip Material
Rubber
Bare Tool/Battery Included
Bare Tool
Blade Type
Single
Item
Telescoping Pole Pruning Shears
Tool Weight
12.00 Inches
Tool Series
M18(TM)
Color
Black, Gray, Red
Application
Pruning
Voltage
18 V
Features
Rust Resistant, Rechargable Battery
Number of Speeds
1
Includes
(1) M18 Brushless Telescoping Pole Pruning Shears, (1) Blade Sheath, (1) Shoulder Strap
Battery Platform
M18(TM) REDLITHIUM(TM)
Power Source
Cordless
Standards
UL Listed
Recommended Safety Equipment
Gloves, Safety Glasses
Packaging
Tool Only
Blade Action
Single
Rechargeable
Yes

Description

The MILWAUKEE® M18 Brushless Telescoping Pole Pruning Shears provide fast, clean pruning, and eliminate the repetitive pulling associated with manual units. The telescoping pole pruning shear Brushless motor gives the ability to make clean and precise bypass pruning cuts in branches of up to 1-3/4" diameter with minimal effort. The telescoping pole pruning shears feature an ergonomic adjustment collar that allows users to telescope quickly from 7ft to 10ft in length. The M18 Brushless Telescoping Pole Pruning Shear reduces peak muscle activation up to 80% and completes challenging applications up to 3X faster than manual solutions. When paired with the M18 REDLITHIUM HIGH OUTPUT XC6.0 Battery Pack (not included), the telescoping pole pruning shears can complete up to 2,000 cuts per charge in 1" branches. The Milwaukee® M18 Brushless Telescoping Pole Pruning Shears are fully compatible with 250+ solutions in the M18 system.


  • Fast, Clean Pruning. No Manual Pulling.
  • 3X Faster Compared to Manual Solutions
  • Reduce Peak Muscle Activation Up To 80% Compared to Manual Solutions
  • 7' - 10' Telescoping Length - Attachment Free Extended Reach Pruning Up to 10'
  • Power to Cut 1-3/4" Branches
  • Up to 2,000 Cuts per Charge in 1" Branches
  • Brushless Motor œ More Power, Longer Life
  • Fully compatible with the M18 system, featuring 250+ tools
  • Ergonomic Adjustment Collar - Optimized Grip With Overmold, Quick, Secure Adjustments to Telescoping Shaft Length
  • Optimized Shaft Design - Increased Comfort and Control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.