Zoro Homepage

Threader w/Heads+M18 FUEL Band Saw

  • Mfr # 2870-22, 2929-20

  • Zoro # G115079134


product price: $2,797.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
Portable Band Saw, Threader
Battery Capacity
8.0 Ah
Number of Tools
2
Includes
(1) Blade, (1) M18 Portable Deep Cut Band Saw, (2) M18 REDLITHIUM HIGH OUTPUT XC8.0 Battery (48-11-1880), (4) Die Heads, Carrying Case, M18 and M12 Rapid Charger (48-59-1808), M18 FUEL Compact Pipe Threader with ONE-KEY, Threading Support Arm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2870-22, 2929-20
Zoro #
G115079134
UPC #
045242619467
Country of Origin
China

Dimensions

Pipe Threader - For Nominal Pipe Size
1/8 in to 1-1/4 in

Details

Voltage
18 V DC
Cordless Tools Included
Portable Band Saw, Threader
Battery Capacity
8.0 Ah
Number of Tools
2
Includes
(1) Blade, (1) M18 Portable Deep Cut Band Saw, (2) M18 REDLITHIUM HIGH OUTPUT XC8.0 Battery (48-11-1880), (4) Die Heads, Carrying Case, M18 and M12 Rapid Charger (48-59-1808), M18 FUEL Compact Pipe Threader with ONE-KEY, Threading Support Arm
Series
M18(TM)
Battery Included
494D28
Portable Band Saw - Type
Deep Cut
Portable Band Saw - Cut Capacity
5 in
Charger
45LD79
Battery Series
M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
Included Saws & Grinders
Portable Deep Cut Band Saw
Pipe Threader - Reversing
Yes
Battery Model No.
494D28
Number of Batteries Included
2
Pipe Threader
794JY2
Power Source
Cordless
Charger Included
Yes
Cordless Tool Kit Contents
(2) Bare Tools; (2) Batteries; (1) Charger
Item
Cordless Combination Kit
Wireless Tool Tracking
Yes
Case Included
(1) Carrying Case
Wireless Tracking System
ONE-KEY(TM)
Battery Chemistry
Li-Ion
Includes Case
Case Included
Tool Series
M18(TM)
Other Tools and Accessories Included
Threader
All Product Types Included
Portable Band Saw, Threader

Description

Cordless Combination Kit, Cordless Tools Included Portable Band Saw, Threader, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity 8.0 Ah, Includes (1) Blade, (1) M18 Portable Deep Cut Band Saw, (2) M18 REDLITHIUM HIGH OUTPUT XC8.0 Battery (48-11-1880), (4) Die Heads, Carrying Case, M18 and M12 Rapid Charger (48-59-1808), M18 FUEL Compact Pipe Threader with ONE-KEY, Threading Support Arm, Tool Brand Milwaukee, Series M18(TM), Battery Included 494D28

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.