Toilet Auger, 3 ft Cable, 4 lb
Mfr # 48-22-5765
Zoro # G612845645
product price: $45.97
/eaKey Features
Handle Material
Plastic
Tool Weight
4 lb
Cable Length
3 ft
Cable Features
Secure Rubber Boot,Extended Cable Head
Includes Storage Container
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-22-5765
Zoro #
G612845645
UPC #
045242782932
Country of Origin
Taiwan, Province of China
Dimensions
Cable Length
3 ft
Minimum Pipe Size
4 in
Maximum Pipe Size
2 in
Cable Diameter
1/2 in
Details
Item
Toilet Auger
Handle Material
Plastic
Tool Weight
4 lb
Cable Features
Secure Rubber Boot,Extended Cable Head
Includes Storage Container
No
Cable Feed Type
Manual
Cable Material
Steel
Power Drill Compatible
No
Compatible Fixture Type
Toilets
Container Type
None
End Type Included
Bulb Head
Description
Toilet Auger 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.