This item is Discontinued.

Milwaukee Tool Tool Box, Plastic, Black, Red, 13" W x 13" D x 20-3/4" H MTB1400

Tool Box, Plastic, Black, Red, 13" W x 13" D x 20-3/4" H (Discontinued)

  • Mfr # MTB1400
  • Zoro # G0332258
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MTB1400
Zoro #
G0332258
UPC #
045242324934
Country of Origin
United States

Dimensions

Width
13"
Depth
13"
Height
20-3/4"
Inside Depth
13 in
Nominal Outside Width
14 in
Nominal Outside Height
21 in
Inside Height
20 3/4 in
Overall Depth
13 in
Overall Width
14 1/2 in
Nominal Outside Depth
13 in
Inside Width
14 1/2 in
Overall Height
20 3/4 in

Details

Item
Tool Box
Material
Plastic
Color
Black, Red
Features
Drip Ledge Lid, Indexing Square
Includes
Vertical Tool Storage Tray
Handle Type
Locking
Number of Pieces
1
Tool Storage Type Included
Tool Box
Drawer Slides
None
Handle Design
Folding Top
Number of Trays
1
Finish
Smooth
Locking System
None
Portable Tool Box Product Grouping
Portable Tool Boxes
Primary Tool Box Material
Plastic
Number of Drawers
0
Storage Capacity
1,797 cu in
Number of Handles
1
Primary Tool Box Color
Red
Weight Capacity
25 lb
Number of Shelves
1

Description

Tool Box, Material Plastic, Overall Depth 13 in, Overall Height 20 3/4 in, Overall Width 14 1/2 in, Locking System None, Color Black, Red, Features Drip Ledge Lid, Indexing Square, Handle Type Locking, Includes Vertical Tool Storage Tray, Number of Drawers 0, Number of Handles 1, Number of Trays 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.