Shop MILWAUKEE TOOL

Tool Tote, 11 pcs

  • Mfr # 48-22-8310, 48-22-2710
  • Zoro # G105947986

product price: 
$
239.30
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Number of Pieces
11
Includes
#2 x 1-1/2 in, #2 x 4 in, #2 x 6 in, #2, (2) Square #1, (4) Phillips Screwdrivers: #1 x 3 in, (4) Slotted Screwdrivers: 1/4 in x 1-1/2 in, 1/4 in x 4 in, 3/16 in x 6 in, 5/16 in x 6 in, Tool Tote
Number of Cutting Tools
0
No. of Putty Knives and Scrapers Included
0
Number of Hex and Torx Keys
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
48-22-8310, 48-22-2710
Zoro #
G105947986
UPC #
045242505289
Country of Origin
Multiple

Details

Item
Tool Tote
Number of Pieces
11
Includes
#2 x 1-1/2 in, #2 x 4 in, #2 x 6 in, #2, (2) Square #1, (4) Phillips Screwdrivers: #1 x 3 in, (4) Slotted Screwdrivers: 1/4 in x 1-1/2 in, 1/4 in x 4 in, 3/16 in x 6 in, 5/16 in x 6 in, Tool Tote
Number of Cutting Tools
0
No. of Putty Knives and Scrapers Included
0
Number of Hex and Torx Keys
0
Number of Prybars and Pullers
0
Number of Miscellaneous Tools
0
Number of Drilling, Extracting, and Tapping Tools
0
Number of Powered Tools
0
Number of Striking Tools
0
Number of Measuring Tools
0
Number of Screwdrivers
10
Number of Electrical and Telecomm Tools
0
Tool Kit Product Grouping
Tool Kits
Tool Families Included
Screwdrivers, Tote
Number of Lights
0
Insulated / Uninsulated
Uninsulated
Nonsparking
No
Tool Storage Included
Yes
Number of Deburring and Finishing Tools
0
Number of Wrenches
0
Number of Nut Drivers and Nutsetters
0
Number of Inspection and Retrieving Tools
0
Number of Soldering and Welding Tools
0
Insulated
No
Number of Pliers
0
Number of Awls and Scribers
0
Number of Brushes
0
Screwdrivers Included
#2 x 1-1/2 in, #2 x 4 in, #2 x 6 in, #2, (2) Square #1, (4) Phillips Screwdrivers: #1 x 3 in, (4) Slotted Screwdrivers: 1/4 in x 1-1/2 in, 1/4 in x 4 in, 3/16 in x 6 in, 5/16 in x 6 in
Number of Sockets and Accessories
0
Tool Storage Type Included
Bag
Non-Sparking
No
Container Type
Tool Tote
Includes Insulation
Not Insulated

Description

Tool Tote, Number of Pieces 11, No, Non-Sparking No, Includes #2 x 1-1/2 in, #2 x 4 in, #2 x 6 in, #2, (2) Square #1, (4) Phillips Screwdrivers: #1 x 3 in, (4) Slotted Screwdrivers: 1/4 in x 1-1/2 in, 1/4 in x 4 in, 3/16 in x 6 in, 5/16 in x 6 in, Tool Tote, Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.