Circular Saw

  • Mfr # 3026-21HD
  • Zoro # G423956202
product price: 
$
747.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Cutting Depth at 0 Degrees - Maximum
3 13/16 in
Battery Platform
M18(TM)
Tool Weight
10.3 lb
Number of Batteries Included
1
Motor Type
Brushless
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3026-21HD
Zoro #
G423956202
UPC #
045242394845
Country of Origin
Viet Nam
Battery Platform
M18(TM)
Tool Weight
10.3 lb
Number of Batteries Included
1
Motor Type
Brushless
Voltage
18 V DC
Safety Features
AUTOSTOP(TM) Advanced Kickback Protection
Number of Chargers Included
1
Battery Chemistry
Li-Ion
Battery Series
M18(TM) REDLITHIUM(TM) FORGE(TM)
Shoe Material
Magnesium
Includes
Blade Wrench, Contractor Bag, Dust Plug, Thick Kerf 10 1/4 in 28T Blade, Vacuum Adapter
Bevel Angle - Minimum
0 Degrees
Features
Electric Blade Brake, LED Work Light, Multi-Sized Rafter Hook
Blade Side
Left
Power Source
Cordless
Bevel Angle - Maximum
57 Degrees
Product Badging
Autostop
Battery Capacity
12.0 Ah
Blade Speed - Maximum
3,250 RPM
Tool Series
M18 FUEL(TM)
Item
Circular Saw Kit
Drive Type
Sidewinder Geared
For Workpiece Material
General Purpose
Power Source - TS Only
Cordless
Power Source - old
Cordless

Dimensions

Cutting Depth at 0 Degrees - Maximum
3 13/16 in
Blade Diameter
10 1/4 in
Overall Length
18 5/8 in
Arbor Size
5/8 in
Cutting Depth at 45 Degrees - Maximum
2 3/4 in
Wire Rope Length
18 5/8 in
Length
18 5/8 in
Fits Chest Size
Electric Blade Brake, LED Work Light, Multi-Sized Rafter Hook

Description

Circular Saw Kit, Power Source Cordless, Arbor Size 5/8 in, Blade Side Left, Drive Type Sidewinder Geared, Shoe Material Magnesium, Tool Weight 10.3 lb, Wireless Tool Tracking No, Voltage 18 V DC, Battery Series M18(TM) REDLITHIUM(TM) FORGE(TM), Number of Batteries Included 1, Battery Capacity 12.0 Ah, Includes Blade Wrench, Contractor Bag, Dust Plug, Thick Kerf 10 1/4 in 28T Blade, Vacuum Adapter, Features Electric Blade Brake, LED Work Light, Multi-Sized Rafter Hook

Restrictions

Hazardous material

Ratings & reviews