Zoro Homepage

Lever Tubing Cutter for PEX, Plastic and Rubber, 1 in OD Cutting Cap, 9 in L

  • Mfr # 48-22-4204

  • Zoro # G704526995


product price: $32.97
/ea

Key Features

Cutting Capacity
1
Cutting Action
Lever Style Shear
Blade Material
Metal
Material Application
PEX, Plastic, Rubber
Handle Design
Textured for Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-4204
Zoro #
G704526995
UPC #
045242569632
Country of Origin
China

Dimensions

Tool Length
9 in
Tool Width
3 in
Tool Height
1 in

Details

Cutting Capacity
1
Cutting Action
Lever Style Shear
Blade Material
Metal
Material Application
PEX, Plastic, Rubber
Handle Design
Textured for Grip
Item
Tubing Cutter
Handle Material
Plastic
Features
All Metal Core, Double Ground V-Shaped Blade
Type
Plier
Tool Weight
1 lb
Tool Style
Lever Style Tubing Cutter
Finish
Unfinished
Minimum Cutting Capacity
1 in
Number of Blades Included
1
Non-Sparking
No
Replacement Blade
48-22-4203
Includes Reaming Tool
No
Tether Ready
Yes
Maximum Cutting Capacity
1 in
Color
Red

Description

Tubing Cutter offers you straighter, cleaner cuts. It features a replaceable V-shaped, double-ground steel blade for clean perpendicular cuts and maximum tool life. The one-handed locking mechanism is designed as an easy-to-use lock for improved tool safety. This MILWAUKEE Tubing Cutter has an all-metal core for added durability on the jobsite. The Tubing Cutter has a 1" capacity for rubber, plastic, and PEX Tubing. It is for use with the Milwaukee Tubing Cutter Blade (48-22-4203). The tubing cutter tool is backed by Milwaukee's Limited Lifetime Warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.